Shop All Router Bits
Cmt
Router Bit, 2 Flutes, 2-5/32 in. L
Mfr # 838.285.11
Zoro # G3374911
original price:
$30.85
5% off
$29.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1 1/8 in
- Length of Cut 1/2 in
Product Information
- Brand Cmt
- MFR # 838.285.11
- Zoro # G3374911
- UPC # 664252004317
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 9/64 in |
Shank Dia. | 1/4 in |
Radius (In.) | 5/16 |
Depth of Cut (In.) | 1/2 |
Shank Length (In.) | 1/4 |
Overall Length (In.) | 2-5/32 |
Cutting Dia. (In.) | 1-1/8 |
Bearing Dia. (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Flute Length (In.) | 2-9/64 |
Flute Length | 1/2 in |
Radius | 5/16 in |
Shank Length | 1/4 in |
Description
Roundover Cut Profile Router Bit, Carbide Tipped, 1 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 9/64 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BON TOOL Bon 12-216 Handle Adapter, 1 3/8" Female Thread To Clevis (12-216)
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5504)
- CMT Dowel Drill, Left, 5mm dia., 70mm L (311.050.42)
- CMT T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank (850.603.11)
- CMT Flush Trim bit, 1-Inch Cutting Length, 1/2-Inch Shank (806.628.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- CMT Chamfer Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (857.502.11)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- Cmt Router Bits