Shop All Router Bits
Cmt
Router Bit, 2 Flutes, 1-11/16 in. Cut Dia.
Mfr # 841.380.11
Zoro # G3374896
original price:
$39.09
4% off
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roman Ogee
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1 11/16 in
- Length of Cut 3/4 in
Product Information
- Brand Cmt
- MFR # 841.380.11
- Zoro # G3374896
- UPC # 664252004652
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 11/16 in |
Length of Cut | 3/4 in |
Overall Length | 2 13/32 in |
Shank Dia. | 1/4 in |
Radius (In.) | 1/4 |
Bearing Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1/4 |
Cutting Length (In.) | 3/4 |
Flute Length (In.) | 2-13/32 |
Cutting Dia. (In.) | 1-11/16 |
Depth of Cut (In.) | 3/4 |
Radius | 1/4 in |
Shank Length | 1/4 in |
Flute Length | 3/4 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 11/16 in Cutter Dia., Fractional Inch, 3/4 in, 2 13/32 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS BladeMedic Knife Sharpener (LANPS-MED01)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Super-Duty Flush Trim Bit with 1-1/2-Inch Cutting Length and 1/2-Inch Shank (806.692.11)
- CMT PATTERN BIT (811.127.11B)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- CMT Wainscot/Paneling Bit with 13/64-Inch Radius, 1/4-Inch Shank (862.050.11)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- BIG HORN Router Bit - 1/4 Inch Shank. 1/2 Inch O.D Cutter, 1/2 Inch Deep, 2-1/4 Inch Length (19656)
- Cmt Routers & Accessories