Shop All Router Bits
Cmt
Router Bit, 2-17/32in. L, 7/8in. Cut Dia.
Mfr # 861.532.11
Zoro # G3374850
$28.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Beading
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 7/8 in
- Length of Cut 19/32 in
Product Information
- Brand Cmt
- MFR # 861.532.11
- Zoro # G3374850
- UPC # 664252005529
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 7/8 in |
Length of Cut | 19/32 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Bearing Dia. (In.) | 1/2 |
Cutting Length (In.) | 19/32 |
Shank Length (In.) | 1/2 |
Overall Length (In.) | 2-17/32 |
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 7/8 |
Radius (In.) | 1/8 |
Depth of Cut (In.) | 19/32 |
Flute Length | 19/32 in |
Radius | 1/8 in |
Shank Length | 1/2 in |
Description
Beading Cut Profile Router Bit, Carbide Tipped, 7/8 in Cutter Dia., Fractional Inch, 19/32 in, 2 1/2 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Front Housing (Quantity Of Two) (10MT32317)
- OTC T45 Torx, Tamper Resistant, 3/8" (5927)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- Cmt Router Bits