Shop All Router Accessories
Cmt
Roman Ogee Router Bit, HW, 1-1/2 in
Mfr # 840.350.11
Zoro # G7500647
product price: $34.46
/ea
$34.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/4
- Number of Flutes 2
- Cutting Length (In.) 11/16
- Depth of Cut (In.) 11/16
- Flute Length (In.) 11/16
Product Information
- Brand Cmt
- MFR # 840.350.11
- Zoro # G7500647
- UPC # 723434122703
- Country of Origin Italy
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 11/16 |
Depth of Cut (In.) | 11/16 |
Flute Length (In.) | 11/16 |
Radius (In.) | 1/4 |
Overall Length (In.) | 0 |
Cutting Dia. (In.) | 1-1/2 |
Flute Length | 11/16 in |
Length of Cut | 11/16 in |
Radius | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 11/32 in |
Cutter Dia. | 1 1/2 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 1/2 in Cutter Dia., Fractional Inch, 11/16 in, 2 11/32 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J7440H)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT Router Bit, HW, 1-1/4 in (801.817.11)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- CMT V Grooving Router Bit, HWM, 1/4 in (815.064.11)
- CMT Flush Trim Router Bit, HW, 1/4 in (806.001.11)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- Cmt Router Accessories