Shop All Router Bits
Cmt
Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped
Mfr # 855.501.11
Zoro # G906135148
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75 in
- Shank Dia. 1-3/4 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 855.501.11
- Zoro # G906135148
- UPC # 664252005208
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.75 in |
Shank Dia. | 1-3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit produces an almost indestructible glue joint quickly and accurately. Ideal for joining wide panels, doors and furniture parts. By accurately centering the bit in the wood, the upper and lower vertical cutting edges of the bit will cut equal proportions. Simply run one edge of the panel, turn the panel over, and then run the opposite edge - you will produce perfectly matched reverse cuts that form flawless joints. This tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held routers. Use on router tables only. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The most unique and important characteristic of the CMT Reverse Glue Joint Bit is its capacity to produce an almost indestructible glue joint quickly and without error. Ideal for routing wide dimension panels, doors and furniture pieces. By accurately centering the bit to the wood, the upper and lower vertical cutting edges of the bit will cut equal proportions. Simply run one edge of the panel, turn the panel over, and then run the opposite edge - you produce perfectly harmonized reverse cuts that match up to make flawless joints. Useful tips: When glueing up, apply enough pressure to securely seal the joint. Insufficient pressure results in a weak joint and excessive pressure will distort the wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- STARRETT Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-05-08)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- CMT Super-Duty Flush Trim Bit with 1-1/2-Inch Cutting Length and 1/2-Inch Shank (806.692.11)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Cmt Cmt838.254.11 .25 In. Rad Roundover Bit (CMT838.254.11)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- Cmt Routers & Accessories