Shop All Jig Saw Blades
Cmt Orange Tools
JIG SAW BLADES WOOD/COARSE STRAIGHT, 5 Pack, 5PK
Mfr # JT144D-5
Zoro # G010591007
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Length 4"
- Shank Type T
Product Information
- Brand Cmt Orange Tools
- MFR # JT144D-5
- Zoro # G010591007
- UPC # 664252038961
- Country of Origin Italy
- Category Jig Saw Blades
Dimensions
Length | 4" |
Details
Material | High Carbon Steel |
Shank Type | T |
Description
Quality materials for oustanding performance! Produced by following state-of-the-art processes and by using high-tech machines, these bimetal jig saw blades have been specifically designed for use in hardwood, abrasive wooden and harder materials such as non-ferrous and ferrous metals. This special bond of HCS and HSS fits the most diverse needs. Appropriate to avoid any shank breakage thanks to its flexibility, this material lasts much longer than HCS and HSS. An excellent value for your money. Available in 5-piece packaging.
- •Very fast cuts, straight and coarse, on hard/softwood (7/32~2-3/8”), plywood, OSB. Plunge cutting.
- •3" Cutting Length, 4" Overall Length, 6 Teeth Per Inch.
- •Ground & Side Set Teeth.
- •Delivered in 5-piece packaging.
- •Made in China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WESTWARD Alloy Steel Die, 10-32 UNF (CCT1060-43)
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431537)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- MILWAUKEE TOOL 5-1/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5166)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- Cmt Orange Tools Power Saw Blades