Shop All Diamond Saw Blades
Cmt Orange Tools
ITK PLUS Diamond Saw Blade for Fiber Cement Products 714Inch x 4 Trapezoidal Teeth with 58Inch
Mfr # 236.004.07
Zoro # G707034213
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Polycrystalline Diamond
- Arbor Size 7-1/4 in.
- Tool Weight 0.9 lbs
- Diameter 7-1/4 in.
Product Information
- Brand Cmt Orange Tools
- MFR # 236.004.07
- Zoro # G707034213
- UPC # 664252018055
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 7-1/4 in. |
Diameter | 7-1/4 in. |
Details
Primary Material Application | Polycrystalline Diamond |
Tool Weight | 0.9 lbs |
Item | Saw Blades |
Description
A new saw blade which reduces material waste and demand on the saw while delivering reliable industrialquality performance cut after cut This blade features a heavyduty steel plate 44 Rockwell for higher resistance during work lasercut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations Blade teeth are made of Industrial SinterHip Highdensity carbide which prevents the tool from any material failure and for a longer cutting life Also the new Shear Angle Grind on the teeth front face produces smooth cuts reduces the blade cutting force and improves the cutting speed setting a new standard for performance and value Last but not least the blade NonStick Orange Shield Coating keeps the blade running cool reduces pitch buildup and protects against corrosion Ideal for all woods including wet lumber This outstanding saw blade is delivered in practical carrying case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- CENTURY DRILL TOOL Century Drill & Tool 8 to 10 Bolt SAE 1/4 In. Metric Bolt 6mm #2 Damaged Screw Remover (73422)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- CENTURY DRILL & TOOL Diamond Saw Blade, 7 in., Segmented Rim (75455)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- PARAGON DIAMOND TOOLS 5'' x .250 x 7/8-5/8 Standard Tuckpoint Blade (TP-5)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Glass Tile Blade (GTB-10)
- HIGH PERFORMANCE 18" X .125 X 1" CURED CONCRETE 5-35 HP SAWS (HP1018125)
- Cmt Orange Tools Diamond Saw Blades