Shop All Circular Saw Blades
Cmt Orange Tools
Industrial Dry Cut Steel Saw Blade 8814Inch x 48 Teeth TCG Grind with 58Inch Bore
Mfr # 226.048.08
Zoro # G307034170
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 1.27 lbs
- Diameter 8 in.
- Application Tungsten
- Size 8-1/4 in.
Product Information
- Brand Cmt Orange Tools
- MFR # 226.048.08
- Zoro # G307034170
- UPC # 664252025442
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Diameter | 8 in. |
Size | 8-1/4 in. |
Details
Item | Saw Blades |
Tool Weight | 1.27 lbs |
Application | Tungsten |
Description
This lownoise saw blade is primarily intended for large panel saws and industrial woodworking machinery High precision tight tolerance and longer lifetime are only a few features this tool offers In addition this blade features a heavyduty plate 4648 Rockwell in hardness chrome carbide cutting edges for extreme performance on steel pipes steel rods iron and sheet metals antivibration design and expansion slots to reduce noise This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance trimetal brazing balancing and tensioning ring and lasercutting for the steel plate Try out the quality of the CMT blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- WIHA 3/8" Drive Insulated Ratchet 3/8X250 Chrome (12857)
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 10Inch x 60 Teeth 8 Deg FWF Grind with 58Inch Bore (226.060.10)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- CMT ORANGE TOOLS 12 X 96T NonFerrous Carbide Saw Blade (225.696.12)
- CMT ORANGE TOOLS 714in 24T Carbide Tipped Xtreme Demolition Blade 10PK (286.324.07-X10)
- CMT ORANGE TOOLS Demolition and Rescue Saw Blade and 12Inch by 24 Teeth TCG Grind with 1Inch Bore (286.024.12)
- CMT ORANGE TOOLS 22603006 Industrial Dry Cut Steel Saw Blade 612Inch x 36 Teeth TCG Grind with 58Inch Bore (226.036.06)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- Cmt Orange Tools Circular Saw Blades