Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR STRAIGHT BIT
Mfr # 81203
Zoro # G510733167
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
Product Information
- Brand Cmt Orange Tools
- MFR # 81203
- Zoro # G510733167
- UPC # 664252037117
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This tools has been designed for making slots and routing channels in wood and wood composites. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
- •Designed for making slots and routing channels in wood and wood composites
- •3 carbide cutting edge design optimize performance Right-hand rotation
- •Smooth performance and a precise cut
- •Fully heat treated shank and body for durability
- •Black coating protects the bit against rust & corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 8 lb., 32 In, Rubber/Steel (20830)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/64 (C01443)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- CMT ORANGE TOOLS CMT CONTRACTOR OGEE BIT (85902)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83808)
- CMT ORANGE TOOLS CMT CONTRACTOR CHAMFER BIT (83605)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- CMT ORANGE TOOLS CMT CONTRACTOR KEYHOLE BITS (85001)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- Cmt Orange Tools Router Bits