CMT CONTRACTOR ROUNDOVER & BEADING BITS
Mfr # 83808
Zoro # G610733135
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-3/4"
- Overall Length 2-5/8"
- Shank Dia. 1/4"
Product Information
- Brand Cmt Orange Tools
- MFR # 83808
- Zoro # G610733135
- UPC # 664252037360
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/4" |
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. A popular profile for taking the edge off a sharp corner or, if partnered with a cove bit, you can create a drop leaf table or other intricate project. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. The 3/8-inch ball bearing allows for making a beading profile on your furniture parts. CMT router bits offer you reliable cutting performance at a cheap price.
- •A popular profile for taking the edge off a sharp corner
- •If partnered with a cove bit, you can create a drop leaf table or other intricate project
- •The 3/8-inch bearing allows for making a beading profile on your furniture parts
- •Fully heat treated shank and body for durability Equipped with bearing
- •Black coating protects the bit against rust & corrosion and anti-kickback design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID 4-Piece Mini Pick, Hook and Scribe Set (13900)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- GREENLEE Plate Unit-Antirotation (35318G)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J07528)
- CMT ORANGE TOOLS FLUSH TRIM BIT SET (806.001.11)
- CMT ORANGE TOOLS ROUNDOVER SET (838.001.11)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81115)
- CMT ORANGE TOOLS CHAMFER SET (836.501.11)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- Cmt Orange Tools Router Bits