Shop All Oscillating Tool Accessories
Cmt Orange Tools
32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter
Mfr # OMM13-X1
Zoro # G707034190
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.1 lbs
- Application Titanium Bi-Metal
Product Information
- Brand Cmt Orange Tools
- MFR # OMM13-X1
- Zoro # G707034190
- UPC # 664252044184
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Tool Weight | 0.1 lbs |
Item | Oscillating Tool Accessories |
Application | Titanium Bi-Metal |
Description
Application wide range of applications Flushcutting a nail in wood cutting copper pipes and aluminum profiles plungecutting in plasterboard Tooth strip coated with titanium nitride for 30 longer life Arbor not suitable for fein Starlock oscillating tool Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- DRILLCO 1" X 13 SDS-MAX Masonry Drill (174F16413)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2030)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- DIABLO OSC BLADE ADHESIV 1-1/2in. (DOUSEAL)
- FEIN Saw Blade, Bi-Metal, 1-1/8 in. Size (63502151260)
- DIABLO Starlock Oscillating Blade Set (DOS5S)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- Cmt Orange Tools Finishing Tools