15-PIECE ROUTER BIT SET
Mfr # 800.001.00
Zoro # G710733172
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/4"
Product Information
- Brand Cmt Orange Tools
- MFR # 800.001.00
- Zoro # G710733172
- UPC # 664252001637
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
15 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature either super-strength superior steel bodies or solid carbide bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerOur most frequently used bits are specifically coordinated so you always have exactly what you need on hand. These 15 different profile and straight bits will cover many router applications. Select the one that best suits your woodworking needs. Organized together in a specially designed Italian hardwood case for safe storage when not in use.
- •Set includes straight,rabbeting, profile, chamfer, dovertail bits and more types
- •2 SinterHip Hi-Density Industrial Chrome Carbide cutting edges for long-lasting performance
- •Some bits features antikickback design for working in a safe way
- •Some bits are equipped with a bearing for easy template work
- •For cutting plywood, hardwood/softwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- RIDGID Dies, Groove 4" (57492)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718L)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- CMT ORANGE TOOLS SOLID CARBIDE 5-PCS DOWNCUT SPIRAL BIT (192.000.02)
- CMT ORANGE TOOLS CMT CONTRACTOR PATTERN BIT (81120)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS CMT CONTRACTOR DECORATIVE OGEE BIT (86508)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- Cmt Orange Tools Routers & Accessories