Shop All Circular Saw Blades
Cmt
Orange Chrome Combination Blade 10" x T50 ATB+TCG
Mfr # 285.650.10
Zoro # G706133948
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.99
- Size 10 in.
- Application Tungsten
- Thickness 0.47 in
- Width 11.81 in
Product Information
- Brand Cmt
- MFR # 285.650.10
- Zoro # G706133948
- UPC # 664252048076
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 10 in. |
Width | 11.81 in |
Diameter | 10 in. |
Length | 11.81 in |
Details
Item | Saw Blades |
Tool Weight | 0.99 |
Application | Tungsten |
Thickness | 0.47 in |
Description
CMT's chrome combination saw blade is for rip and crosscuts cuts in softwoods, hardwoods, plywood, and chipboard and can be used on radial arm saws, miter saws, table and special saws. All prices are per single blade unless an item number has a dash(-) and then a number at the end which designates the number of included blades. Select your item(s) below then click Add to Cart. CMT's Chrome Blades - designed for professional woodworkers who require high precision and durability from their saw blades. Special chrome carbide reduces tooth abrasion, whereas the chrome plated body protects against rust, corrosion and longlasting performance. Teeth are made from a specially formulated industrial chromium micrograin carbide which stays sharper longer by reducing cutting edge abrasion, improving cut quality and tool life.Size Legend (in inches unless otherwise noted):D = Diameter (inches and/or mm)T = Tooth CountB = Bore (inches or mm)K = Tooth Thickness (inches)P = Blade Thickness (inches)SEE IMAGE FOR ADDITIONAL DETAILTechnical InfoCMT products are manufactured for industrial applications and woodworking cutting tools are utilized by world leading furniture makers, kitchen manufacturers and CNC machinery manufacturers. Because of our intense investment in advanced production technology, CMT is able to offer industrial tooling at an affordable price to an ever growing following of cabinet makers, contractors and woodworkers as well our manufacturing customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 8 Inch Divider Caliper (19056)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- MILWAUKEE TOOL 22mm Metric Combination Wrench (45-96-9522)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- CMT ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10024)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- CMT 10" Plastic Blade (222.080.10)
- Cmt Power Saw Blades