Shop All Hole Saws
Cmt
Multi-Purpose Hole Saw, 1"
Mfr # 550-025
Zoro # G6101142
product price: $13.57
/ea
$13.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material Carbide Tipped
- Application Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Saw Dia. | 1" |
Details
Primary Saw Application | Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks |
Tooth Material | Carbide Tipped |
Application | Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness) |
Item | Multi-Purpose Hole Saw, 1" |
Hole Saw Product Grouping | Hole Saws |
Description
Multi-Purpose Hole Saw, 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ohio Straightedge 10 Foot X 1.5"x 1.5" Triple Loop Handle (22-787)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48510)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- HHIP 1" No. 3 Die Stock (3900-0226)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- CMT Multi-Purpose Hole Saw, 3-5/8" (550-092)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- CMT Multi-Purpose Hole Saw, 1-1/4" (550-032)
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- Cmt Hole Saws