Shop All Router Bits
Cmt
Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank
Mfr # 801.127.11B
Zoro # G906135209
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Shank Dia. 1/2 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 801.127.11B
- Zoro # G906135209
- UPC # 664252001941
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Shank Dia. | 1/2 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Equipped with thick carbide tips and negative shear angle design, CMT mortising bits you a flawless performance. Mortise perfect hinges with no splintered edges or rough bottoms. They also make an easy job of piece work in both natural wood and wood composites. Fit most popular mortising jigs. Perfect bit for sign making or any kind of template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- PFERD 3-3/8" Bi-Metal Hole Saw (29136)
- MITUTOYO 0 to 6/.001" O. Mic I/A (104-137)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Router Bit, 2-17/32in. L, 7/8in. Cut Dia. (861.532.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CMT 3-Wing Slot Cutter with 1/4-Inch Cutting Length and 5/16-Inch Bore (822.364.11)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- Cmt Routers & Accessories