Shop All Router Bits
Cmt
Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank
Mfr # 801.818.11
Zoro # G306135427
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-1/4 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 801.818.11
- Zoro # G306135427
- UPC # 664252002054
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-1/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Equipped with thick carbide tips and negative shear angle design, CMT mortising bits you a flaweless performance. Mortise perfect hinges with no splintered edges or rough bottoms. They also make an easy job of piece work in both natural wood and wood composites. Fit most popular mortising jigs. Perfect bit for sign making or any kind of template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Equipped with thick tips and negative shear angle design, CMT Mortising Bits you a flawless performance. Mortise perfect hinges with no splintered edges or rough bottoms. They also make an easy job of piece work in both natural wood and wood composites. Fit most popular mortising jigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'5)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- SUNEX Bench Grinder, 8 in., with Light (5002A)
- WARNER Scraper, Stiff, 2" (10997)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- Cmt Routers & Accessories