Shop All Router Accessories
Cmt
Keyhole Router Bit, HWM, 3/8 in
Mfr # 850.001.11
Zoro # G7473654
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 3/8
- Shank Dia. (In.) 1/4
- Cutting Length (In.) 7/16
- Number of Flutes 2
- Application Routing
Product Information
- Brand Cmt
- MFR # 850.001.11
- Zoro # G7473654
- UPC # 664252004928
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 7/16 |
Depth of Cut (In.) | 7/16 |
Flute Length (In.) | 7/16 |
Overall Length (In.) | 2-9/64 |
Shank Dia. | 1/4 in |
Length of Cut | 7/16 in |
Flute Length | 7/16 in |
Overall Length | 2 1/8 in |
Cutter Dia. | 3/8 in |
Shank Length | 1 11/16 in |
Description
Hinge Mortise Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 7/16 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KRAFT TOOL SS Walking Seamer/Groover 3/4"R, 10"x10 (CC029BT)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385547)
- CMT Mortise Router Bit, HW, 1/2 in (801.127.11)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT Trimmer Router Bit, HW, 3/4 in (809.025.11)
- CMT Straight Router Bit, HW, 1/2 in (812.629.11)
- CMT Mortise Router Bit, HW, 1-1/4 in (801.317.11)
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- Cmt Router Accessories