Shop All Circular Saw Blades
Cmt
ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore
Mfr # P12072S
Zoro # G006133990
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 12 in
- Width 12 in
- Diameter 12 in.
- Length 0.1 in
- Tool Weight 2.4
Product Information
- Brand Cmt
- MFR # P12072S
- Zoro # G006133990
- UPC # 664252036608
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Width | 12 in |
Diameter | 12 in. |
Length | 0.1 in |
Size | 12 in. |
Details
Item | Saw Blades |
Thickness | 12 in |
Tool Weight | 2.4 |
Application | Tungsten |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Double Joint 1/2 Square 87.2mm Z-series 1/2 Sq. Drive (4772Z)
- DRILLCO 1-1/4-7, HSS Plug Taps H-4 (20E216CP)
- ABC HAMMERS 18 oz. Polyurethane Dead Blow Hammer - Overall Length 10.50" (ABCS1DB)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade (214.040.10)
- CMT 10" Stainless Steel Blade (226.572.10)
- CMT 14" Demolition/Rescue Saw Blade (286.024.14)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- Cmt Circular Saw Blades