Shop All Wood Drilling Bits
Cmt
Hinge Boring Bit, Rght, 35mm dia., 57.5mm L
Mfr # 317.350.11
Zoro # G6098047
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 35mm
Product Information
- Brand Cmt
- MFR # 317.350.11
- Zoro # G6098047
- Country of Origin Italy
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 35mm |
Shank Size | 35mm |
Details
Item | Hinge Boring Bit,Rght,35MM Dia,57.5MM L |
Description
Hinge Boring Bit,Rght,35mm dia.,57.5mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- J.W. WINCO DIN6336-KU-63-5/16X18-K Hand Knob (5TC87/K)
- NORTON CO INDIA KNIFE BLADE MEDIUM STONE (NR86775)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- CMT Hinge Boring Bit, Rght, 14mm dia, 70mm L (369.140.11)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- CMT Hinge Boring Bit, Rght, 16mm dia, 70mm L (369.160.11)
- CMT Hinge Boring Bit, Rght, 40mm dia, 70mm L (369.400.11)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- Cmt Drill Bits