Shop All Wood Drilling Bits
Cmt
Hinge Boring Bit, Rght, 20mm dia, 70mm L
Mfr # 369.200.11
Zoro # G6099289
product price: $28.38
/ea
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 20mm
Product Information
- Brand Cmt
- MFR # 369.200.11
- Zoro # G6099289
- Country of Origin Italy
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 20mm |
Shank Size | 20mm |
Details
Item | Hinge Boring Bit,Rght,20MM Dia,70MM L |
Description
Hinge Boring Bit,Rght,20MM Dia,70MM L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- CMT Hinge Boring Bit, Rght, 16mm dia, 70mm L (369.160.11)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- CMT Hinge Boring Bit, Rght, 30mm dia, 70mm L (369.300.11)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- IRWIN Wood Boring Bit, 9/16 In, Shank Hex 1/4 In (3041014)
- Cmt Wood Drilling Bits