Shop All Forstner Drill Bits
Cmt
Forstner Bit, 32mm
Mfr # 537.320.31
Zoro # G6100783
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 32mm
Product Information
- Brand Cmt
- MFR # 537.320.31
- Zoro # G6100783
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 32mm |
Shank Size | 32mm |
Details
Item | Forstner Bit, 32MM |
Description
Forstner Bit, 32MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- EMPIRE LEVEL 48" True Blue Digital Box Level w/Case (E105.48)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- CMT Forstner Bit, 45mm (537.450.31)
- CMT Forstner Bit, 40mm (537.400.31)
- CMT Forstner Bit, 38mm (537.380.31)
- CMT Forstner Bit, 10mm (537.100.31)
- CMT Forstner Bit, 15mm (537.150.31)
- CMT Forstner Bit, 1-1/2" (537.381.31)
- FREUD Forstner Bit, 5/16" dia. (PB-0015)
- Cmt Forstner Drill Bits