Shop All Forstner Drill Bits
Cmt
Forstner Bit, 1-7/8-Inch Diameter, 3/8-Inch Shank
Mfr # 537.476.31
Zoro # G906135421
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # 537.476.31
- Zoro # G906135421
- UPC # 664252007295
- Country of Origin Italy
- Category Forstner Drill Bits
Description
Forstner bit featuring special alloyed steel body, precision balanced center point, 2 spurs, 2 precision ground cutting edges for long-lasting cutting performance. Use to drill precise flat bottom holes with no chipping in any thickness of soft wood. For drilling holes in any direction and making arched openings. For drilling partially overlapped flat bottom holes for easy mortising. For drilling niches used to fix supports. From the Manufacturer CMT offers a wide range of HHS Forstner Bits in the most popular diameters, including difficult to find metric sizes. These bits are available individually or in beautiful wooden box sets. You get high performance stagger tooth design on all larger diameter bits (over 1 or 25mm) for clean sharp holes with straight sides and flat bottoms. These bits are ideal for drill presses, electric and cordless drills. CMT Forstner bits are 3-9/16" in overall length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 13/16" R8 Round Collet (3900-0824)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- CRESCENT NICHOLSON FILE CLEANER 8"" (21455)
- CMT Forstner Bit, 1-1/8" (537.285.31)
- CMT Forstner Bit, 24mm (537.240.31)
- CMT Forstner Bit, 10mm (537.100.31)
- CMT Forstner Bit, 32mm (537.320.31)
- CMT Forstner Bit, 26mm (537.260.31)
- CMT Forstner Bit, 16mm (537.160.31)
- CMT Forstner Bit, 1" (537.254.31)
- Cmt Forstner Drill Bits