Shop All Router Bits
Cmt
Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank
Mfr # 822.023.11B
Zoro # G306135434
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.25 in
- Shank Dia. 1-1/4 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 822.023.11B
- Zoro # G306135434
- UPC # 664252034116
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.25 in |
Shank Dia. | 1-1/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Industrial quality carbide-tipped router bit for flooring and inlay applications. Bit can easily and smoothly run through solid and timber wood while cutting edges keep sharp still after several passes. Equipped with a stop collar and a bearing for easy template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L (56-638)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing, 1/2-Inch Shank (824.122.10)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Cmt Cmt838.190.11 .25 In. Shank Roundover Bit (CMT838.190.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (84601MC)
- Cmt Router Bits