Shop All Router Bits
Cmt
Dovetail bit for Incra Jij, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped
Mfr # 818.628.11
Zoro # G606135431
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Shank Dia. 1/2 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 818.628.11
- Zoro # G606135431
- UPC # 664252003464
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Shank Dia. | 1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Designed to fit your Incra Jig, this dovetail bit delivers great cutting performance. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The beautifully crafted dovetail joint is a classic that appeals to both professionals and novices alike. Admired for its attractiveness in exposed joint projects, the dovetail is remarkably strong and functional. CMT Dovetail bits are available in 26 different sizes including the new 8°-7/16 diameter so you can stretch your creativity to its furthest. See the illustrations on the next page for dovetail joinery possibilities. CMT Dovetail bits are designed to fit all popular jigs including Leigh, Keller, JoinTECH and Omnijig systems. You are sure to find the bit you are looking for in our vast selection of cutting sizes and angles. Check the overall length of the bit before placing an order to be sure you get the size you need - CMT makes bits specifically to fit on jigs and routers that require a longer shank length. Note: Pre-cut your dovetails with a straight bit to reduce bit breakage. Use a diameter slightly less than the small diameter at the neck of the dovetail bit. This will also improve chip removal and safety. Search under dovetail above for our dovetail sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set 3/16-3/4 Hex 300mm 10 pieces 1/2 Sq. Drive (RS4010A/10-L60)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7211-01)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing, 1/2-Inch Shank (824.122.10)
- CMT Window Sill Bit with 3/8 to 1/2-Inch Radius, 1/2-Inch Shank (855.805.11B)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Adaptor, Left, M10, 10mm Bore, 19.5mm dia. (302.000.02)
- Cmt Routers & Accessories