Shop All Router Bits
Cmt
Double Flute Straight Bit, 2-Inch length, 1/4-Inch Shank
Mfr # 811.050.11
Zoro # G406135389
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5mm
- Application Solid
Product Information
- Brand Cmt
- MFR # 811.050.11
- Zoro # G406135389
- UPC # 664252002245
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 5mm |
Details
Application | Solid |
Item | Router Bits |
Description
This straight bit can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. To be used on wood, wood composites for multiple applications such as right-angle joints, box joints, mortise and tenons, rabbets, union, tongue and groove joints and even more. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer CMT's straight bits offer the full package of features that define our top-quality tools: razor-sharp edges, special high-strength steel and the finest micrograin carbide. Our straight bits can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. The surfaces of all CMT bits are protected with our unique orange P.T.F.E. industrial coating to help keep the bit from collecting resin, pitch and other residue. CMT's selection of 62 straight bits allows production at an industrial scale on a variety of plywood, composites and natural woods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- RECIPRO TOOLS Recip Flat Wood Rasp (RCT-FRW-10)
- ENERPAC A205, 5 Ton, C-Clamp Hydraulic Press (A205)
- CMT 3-Wing Slot Cutter with 45-Degree Bore, 1/4-Inch Cutting Length and 5/16-Inch Bore (823.364.11)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (838.254.11)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- Cmt Routers & Accessories