Shop All Router Bits
Cmt
Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank
Mfr # 865.501.11
Zoro # G806135149
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/4 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 865.501.11
- Zoro # G806135149
- UPC # 664252005680
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Great for a wide variety of decorative veining and edgework tasks. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This CMT Ogee Bit makes subtle decorative edge, perfect for enhancing doors and drawer fronts. Carbide tipped to ensure a clean sharp cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi P102 (P102 RYOBI)
- JAKO Jako Piano Hinge; 630 Stainless Steel (BP1800X32X0.6)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- CMT T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank (850.603.11)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- Cmt Router Bits