Shop All Router Bits
Cmt
Cove Bit, 1/4-Inch Shank, 3/16-Inch Radius
Mfr # 837.190.11
Zoro # G006135161
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 7/8 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 837.190.11
- Zoro # G006135161
- UPC # 664252004126
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Turn your furniture, doors, and drawer fronts from simple to elegant by giving them a final touch with this bit. Pair it up with a CMT Roundover Bit and build perfectly fitting rule joints that are ideal for drop leaf table tops. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer You can make furniture, doors, and drawer fronts that go from simple to elegant by giving them a final touch with a CMT Cove Bit. Put them together with a CMT Roundover Bit and construct perfectly fitting rule joints that are ideal for drop leaf counter and table tops. These bits are made of Fatigue Proof steel and have carbide tipped cutting edges, anti-kickback design and CMT trademark orange Teflon Industrial Coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted Bit Finder 5 (5-6) x 3-3/4 (BF5)
- YG-1 TOOL CO Tap (T3203C)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X20)
- METABO Burnisher guard and spindle 2" (626413000)
- CMT Straight Bit, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (811.127.11)
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- CMT ORANGE TOOLS SLOT CUTTER SET (823.001.11)
- Cmt Routers & Accessories