Shop All Router Bits
Cmt
Cmt Cmt838.254.11 .25 In. Rad Roundover Bit
Mfr # CMT838.254.11
Zoro # G804133451
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # CMT838.254.11
- Zoro # G804133451
- Country of Origin China
- Category Router Bits
Description
Manufactured in Italy, all CMT router bits are created from Fatigue Proof steel and finished off with high quality uniformed carbide to ensure you receive long life and precision cuts.
Cut Diameter: 1/2".
Cut Length / Outside Diameter: 1".
Cut-Radius / Angle / Depth: 1/4".
Shank Diameter: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- HUSKIE TOOLS Replacement Blade for Mfr. No. S-20 (20-07)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- FREUD Premier Adjustable Rail and Stile Bit-Og (99-761)
- Cmt Routers & Accessories