Shop All Router Bits
Cmt
Cmt Cmt838.190.11 .25 In. Shank Roundover Bit
Mfr # CMT838.190.11
Zoro # G704133513
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # CMT838.190.11
- Zoro # G704133513
- UPC # 747925233709
- Country of Origin China
- Category Router Bits
Description
Manufactured in Italy, all CMT router bits are created from Fatigue Proof steel and finished off with high quality uniformed carbide to ensure you receive long life and precision cuts.
Cut Diameter: 1/2".
Cut Length / Outside Diameter: 3/4".
Cut-Radius / Angle / Depth: 1/8".
Shank Diameter: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Ball Nose, Chrome Socket (D006953)
- PROTO 1/4 in Drive, 14mm Torx(R) Metric Socket, 12 Points (J4714TM)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- FREUD Chipbreaker Up Spiral Bit, 1/2" dia. (75-610)
- Cmt Routers & Accessories