Shop All Router Bits
Cmt
Cmt Cmt811.127.11B .50 In. Dia Pattern Bit
Mfr # CMT811.127.11B
Zoro # G204133327
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmt
- MFR # CMT811.127.11B
- Zoro # G204133327
- UPC # 747925232870
- Country of Origin China
- Category Router Bits
Description
Carbide tipped to last longer, CMT Pattern bits are equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately.
To avoid unnecessary damage to the template or the bit, make sure to set the cutter lower than the template.
Make sure your router is in top condition.
The template must be securely fasted to the work piece.
When choosing a bit, carefully consider the thickness of the template and all the implications of the cut. Opt for the shortest bit possible for the project you are working on.
Cut Diameter: 1/2".
Cut Length / Outside Diameter: 3/4".
Shank Diameter: 1/4".
Size: 2-1/4" long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- WESTWARD Fencing Plier, 10-1/4" Overall Length (53JX02)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- CMT Solid Carbide Straight Bit, 1/2-Inch Shank, 15/64-Inch Diameter (811.560.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing, 1/2-Inch Shank (824.122.10)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- Cmt Routers & Accessories