Shop All Wood Drilling Bits
Cmt
Boring Bit, Right, 40mm dia
Mfr # 392.400.11
Zoro # G6100278
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 40mm
Product Information
- Brand Cmt
- MFR # 392.400.11
- Zoro # G6100278
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 40mm |
Shank Size | 40mm |
Details
Item | Boring Bit, Right, 40MM Dia |
Description
Boring Bit, Right, 40MM Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- FREUD ROUTER STRGHT 2FLT 5/8"" (12-136)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- CMT Hinge Boring Bit, Rght, 40mm dia, 70mm L (369.400.11)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- CMT Hinge Boring Bit, Rght, 30mm dia, 70mm L (369.300.11)
- CMT Hinge Boring Bit, Right, 35mm dia (393.350.11)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- Cmt Drill Bits