Shop All Radial Ball Bearings
Cmt
Bearing, 1-1/4-Inch Diameter, 8mm Smaller Diameter
Mfr # 791.033.00
Zoro # G406133934
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-1/4 in.
- Width 1.25 in
Product Information
- Brand Cmt
- MFR # 791.033.00
- Zoro # G406133934
- UPC # 664252001507
- Country of Origin Italy
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-1/4 in. |
Width | 1.25 in |
Details
Item | Router Bits |
Description
Top-quality steel bearing for router bits. This features 1-1/4-Inch diameter, 8mm smaller diameter and 5mm thickness. For assembly, make sure the keep the shield right side up to correspond with the bearing rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Food Grade Penetrant, 1 gal. (87003)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL5)
- FESTO Compact Cylinder ADN-32-10-I-P-A (ADN-32-10-I-P-A)
- CMT Bearing, 1-1/4-Inch Diameter, 1/2-Inch Smaller Diameter (791.015.00)
- CMT Bearing, 5/8-Inch Diameter, 1/4-Inch Smaller Diameter (791.009.00)
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 308ZZ (308-ZZ)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 75mm Bore Dia., 130mm OD, 25mm W, C3 Internal Clearance (6215 2RS/C3 PRX)
- Cmt Ball Bearings