Shop All Radial Ball Bearings
Cmt
Bearing, 1-1/4-Inch Diameter, 1/2-Inch Smaller Diameter
Mfr # 791.015.00
Zoro # G406133972
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-1/4 in.
- Width 1.25 in
Product Information
- Brand Cmt
- MFR # 791.015.00
- Zoro # G406133972
- UPC # 664252001378
- Country of Origin Italy
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-1/4 in. |
Width | 1.25 in |
Details
Item | Router Bits |
Description
Top-quality steel bearing for router bits. This features 1-1/4-Inch diameter, 1/2-Inch smaller diameter and 10mm thickness. For assembly, make sure the keep the shield right side up to correspond with the bearing rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- ALPHA TECHNOLOGIES Aignep USA 3/2 Normally Closed Sing Air-Actuated Valve Pilot Spring Return1/4" NPTF Ports (01VP03NC03N)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (35BS21HT 1)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- CMT Bearing, 5/8-Inch Diameter, 1/4-Inch Smaller Diameter (791.009.00)
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- CMT Bearing, 1-1/4-Inch Diameter, 8mm Smaller Diameter (791.033.00)
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- PEER Radial Ball Bearing- Medium Size Open (6313)
- FAG BEARINGS FAG 6208 2RSR C3 J22RL38, Deep Groove BBear, Single Row 90Mm (6208 2RSR C3 J22RL38)
- Cmt Ball Bearings