Shop All Circular Saw Blades
Cmt
6" Saw Blade, Stabilizers, 2pcs.
Mfr # 299.103.00
Zoro # G6094291
product price: $30.17
/ea
$30.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6"
Product Information
- Brand Cmt
- MFR # 299.103.00
- Zoro # G6094291
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6" |
Details
Item | Saw Blade, Stabilizers, 6", 2PCS |
Description
Saw Blade, Stabilizers, 6 In., 2PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964714)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- HOUGEN 2-3/8 in. x 2 in. 12,000-Series Annular Cutter (12276)
- RIDGID Tape, 62605 3/4 X 1/8 X 100' (62605)
- CMT ORANGE TOOLS Orange Chrome Ultimate Plywood & Melamine Blade 10" x T80 HiATB, Silver (283.680.10)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- CMT 8-1/2" Non-Ferrous Blade (225.060.08)
- CMT 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (P10080N)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- SAFETY SPEED General Purpose Wood Saw Blade (840ATB)
- Cmt Power Saw Blades