Shop All Router Bits
Cmt
3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank
Mfr # 822.340.11A
Zoro # G106135177
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.11 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 822.340.11A
- Zoro # G106135177
- UPC # 664252003693
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.11 in |
Shank Dia. | 1-7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Slot cutter with arbor and bearing for making splines, biscuits, T-molding and more. Carbide tipped cutting edges, anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Arbor is specially ground from special high-strength steel and precision ground in all critical areas. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- KO-KEN T Handle TORX T40 250 x 180mm (157T-T40)
- BOSCH T-Bolt (1613490002)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. (302.000.01)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- Cmt Routers & Accessories