Shop All Router Bits
Cmt
3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank
Mfr # 822.364.11A
Zoro # G706135331
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.18 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 822.364.11A
- Zoro # G706135331
- UPC # 664252003785
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.18 in |
Shank Dia. | 1-7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Slot cutter with arbor and bearing for making splines, biscuits, T-molding and more. Carbide tipped cutting edges, anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Arbor is specially ground from special high-strength steel and precision ground in all critical areas. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91340-09-03)
- PROTO 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7314M)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- Cmt Router Bits