Shop All Router Bits
Cmt
3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore
Mfr # 822.320.11
Zoro # G906135162
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.05 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 822.320.11
- Zoro # G906135162
- UPC # 664252003594
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.05 in |
Shank Dia. | 1-7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's 1/4-Inch and 1/2-Inch arbors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 2"OD HSS Round Die (DWTMR2-30X3.5)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal (91281-07-09-1/2)
- PROSKIT Needle Nosed Pliers, Piano Wire (100-040)
- MILWAUKEE TOOL M12 REDLITHIUM XC6.0 Battery (48-11-2460)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- Cmt Router Bits