Shop All Router Bits
Cmt
3-Wing Slot Cutter with 45-Degree Bore, 1/8-Inch Cutting Length and 5/16-Inch Bore
Mfr # 823.332.11
Zoro # G006135260
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.05 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 823.332.11
- Zoro # G006135260
- UPC # 664252026272
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.05 in |
Shank Dia. | 1-7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's arbors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- CRESCENT LUFKIN 1/4" x 200' Peerless Engineer's Chrome Clad® Tape Measure (C1278DN)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #32 (46702)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 7mm Diameter (811.070.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- Cmt Routers & Accessories