Shop All Router Bit Sets
Cmt
2-Piece Rail & Stile Bit Set, 1-1/8-Inch Diameter, 1/2-Inch Shank
Mfr # 891.512.11
Zoro # G406135273
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Product Information
- Brand Cmt
- MFR # 891.512.11
- Zoro # G406135273
- UPC # 664252006861
- Country of Origin Italy
- Category Router Bit Sets
Details
Application | Tungsten |
Item | Router Bits |
Description
Designed for fine furniture construction, these bits mill a delicate 3/16-Inch thumbnail profile in stock from 5/8 to 13/16-Inch thick. Not for use on hand-held routers. Bits are equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, feature anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Designed for fine furniture construction, these bits mill a delicate 3/16-Inch thumbnail profile in stock from 5/8-Inch to 13/16-Inch thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- CMT Multi-Purpose Hole Saw, 3-5/8" (550-092)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- CMT Flute & Bead Set, 1/2-Inch Shank, Carbide-Tipped (855.701.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- FREUD Router Bit Set, Carbide (99-036)
- Cmt Router Bit Sets