Shop All Circular Saw Blades
Cmt
12" ITK Fine Finish Saw Blade
Mfr # 255.096.12
Zoro # G6093433
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
Product Information
- Brand Cmt
- MFR # 255.096.12
- Zoro # G6093433
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | ITK Fine Finish Saw Blade,12" Dia |
Description
ITK Fine Finish Saw Blade,12 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS Deluxe Quick Edge Tungsten Carbide Sharpener (LSTCN)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- J.W. WINCO JW Winco GN324-160-B14-A 2-Spoked Handwheel (324-160-B14-A)
- MAKITA Fiber Cement Shear (JS8000)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- CMT 6" Saw Blade, Stabilizers, 2pcs. (299.103.00)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- CMT 10" Plastic Blade (222.080.10)
- CMT 10" Stainless Steel Blade (226.572.10)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- Cmt Power Saw Blades