Shop All HDMI Cables
Cmple
Cmple 997-N 28AWG HDMI Cable with Ferrite Cores - Purple -10FT
Mfr # 997-N
Zoro # G403884143
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmple
- MFR # 997-N
- Zoro # G403884143
- UPC # 815239018623
- Country of Origin China
- Category HDMI Cables
Description
Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Connector Type: HDMI male to HDMI maleCEC Compliant: Yes.
Connector Finish: Gold.
Length: 10ft.
# of conductors: 19.
Conductor Plating: Tin.
Shielding type: EMI.
Supported Resolutions: 480i to 1080p.
HDMI Certified: Yes.
HDCP Compliant: Yes.
CEC Compliant: Yes.
ROHS Compliant: Yes.
1.3 Device Compatible: Yes.
Supports DVD Audio: Yes.
Supports SACD: Yes.
Voltage Rating: 30V.
Shielding level: Triple.
Temperature Rating: 80œ C.
Rated Bandwidth: tested to 165 Mhz.
Supports TrueHD & DTS-HD: Yes.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-122-sw1 (RAM-VBD-122-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12 (YTX20L-BS152)
- ILC Replacement for Blue Parrot B450xt (B450XT BLUE PARROT)
- MIGHTY MAX BATTERY 6V 1.3Ah Criticare Systems 503 Printer Medical Battery - 3 Pack (ML1.3-6MP37)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- CMPLE CMPLE 459-N MICRO HDMI to HDMI cable Gold Plated for Cell phones 6 FEET (459-N)
- NEXTGEN 6 ft. Display Port to HDMI Cable (NE3010276)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- Cmple HDMI Cables