Shop All HDMI Cables
Cmple
CMPLE 430-N HDMI Wall Plate with Component Video RCA
Mfr # 430-N
Zoro # G704034216
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmple
- MFR # 430-N
- Zoro # G704034216
- UPC # 815239013338
- Country of Origin China
- Category HDMI Cables
Description
White HDMI wall plate with Component Video Connection. This convenient wall plate has a female connector on the front and in back for easy installation. Eliminate cable clutter by hiding your cables in-wall. This clean looking wall plate will give your home theater a professionally installed look. Wall-mounted HDMI and Component RCA connections for home theater systems HDMI 1.3 compatible HDMI connections RCA connections Single-gang wall plate Fits into a standard single-gang J-Box or P-Ring Attractive Decora-style wall plate HDMI Single Port Component Video Single Port 24k Gold Plated RCA connectors to connect either component or audio/video cable Color coded to Component Video (Green, Blue, Red) Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Cup Mic Windsock M60/2, 1/pk (M60/2)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- MOUNT-IT Rolling Utility Cart, 55 LBs Capacity (MI-904)
- MONOPRICE HDMI Cable, 3 ft, L, Shielded, Black (44343)
- BETTERBATTERY Display Port Cable - 2M (BE60804)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- Cmple HDMI Cables