Shop All Coaxial Cables
Cmple
Cmple 343-N 1-RCA Composite Video - Subwoofer - Digital Coax - S-PDIF Patch Cable -75ft
Mfr # 343-N
Zoro # G003688578
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cmple
- MFR # 343-N
- Zoro # G003688578
- UPC # 815239013574
- Country of Origin China
- Category Coaxial Cables
Description
High performance RCA type Video cables are excellent for connecting DVD or other video devices. The yellow colored boot provides easy identification and installation. RCA Composite Video Cable - GOLD with Yellow Boot75 feet RCA Video Cable Connectors: Male RCA to Male RCA GOLD contacts for high performance Shielded to prevent noise and distortion Yellow boot matches like connections on devices Designed to connect video devices 75 Low-Loss RG59/U Coaxial Cables Molded Gold-Plated RCA Connectors AWG22 Solid Copper/CCS Center Conductor 100% Aluminum Foil Shield 32x0.12mm Copper/Aluminum Braid This CABLE for:
DVD Player, DVD Audio Player, SA-CD Player, CD Player, D-VHS Player, Game Console, A/V Receiver, Digital Video Recorder, Satellite Receiver, Digital Cable Box,Computer sound card, Home Theater Personal Computer
High performance RCA type Video cables are excellent for connecting DVD or other video devices to your television. The yellow colored boot provides for easy identification and installation. These cables are shielded to prevent unwanted noise and distortion.
DVD Player, DVD Audio Player, SA-CD Player, CD Player, D-VHS Player, Game Console, A/V Receiver, Digital Video Recorder, Satellite Receiver, Digital Cable Box,Computer sound card, Home Theater Personal Computer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/T-30)
- KILLARK Union, Female, 2 In (GUF-6)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- CMPLE Cmple 266-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (266-N)
- CMPLE Cmple 265-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (265-N)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- Cmple Coaxial Cables