Cmple

CMPLE 327-N Component Video Audio Cable 5-RCA Gold HDTV RGB YPbPr -25 FT


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

25ft Component Video / Audio Cable 5-RCA HDTV Gold

This 25-foot gold-plated Component RCA Video and Audio Cable is specifically designed to provide the sharpest, clearest video and sound for your home theater system.Eliminate the spaghetti behind your entertainment center! No need to hook-up separate RCA video/audio cables. With this 5 RCA high graded professional cables will give you the best conductivity signal and quality. You will extract the most from your equipment and eliminate the unsightly mess of wires. For use with video cameras, DVD, VCRs, DSS, High Definition digital TV (HDTV), VCR, DSS, DVD, TV and so on.

Ideal for use with computers, projectors, and any display requiring a 5-RCA connection

  • Color Coded: for Video - Green, Red, Blue and for Audio - Red, White
  • Heavy-duty super shielded 5 - RG-59/U cables to maximum signal transfer and minimize interference.
  • Gold plated RCA plugs to improve conductivity.
  • Color coded and labelled for the luminance (Y) and chrominance (Pr, Pb) Signals.
  • An ultra flexible PVC jacket and color coded connectors help to simplify installation.
  • AV Cable Type: Component Audio/Video Cable
  • Connector: RCA (Male) to RCA (Male)
  • Length: 25 ft
  • Color: Black
  • Fully molded construction. Excellent quality."
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.