Shop All Tree Pole Climbers and Accessories
Cmi
RP131 Heavy Duty Steel Steel Rigging Block
Mfr # 18436
Zoro # G404426854
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Up to 3/4 in. lines
- Length 7.6"
- Material Steel
- Tensile Strength 40,000 lbs. (177.9 kN)
- Color Copper
Product Information
- Brand Cmi
- MFR # 18436
- Zoro # G404426854
- UPC # 194355788
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 7.6" |
Width | 5.3" |
Height | 3.3 |
Details
For Use With | Up to 3/4 in. lines |
Material | Steel |
Tensile Strength | 40,000 lbs. (177.9 kN) |
Color | Copper |
Max. Working Load | 6,000 lbs. (26.6 kN) |
Features | Extraordinary quality at an affordable price |
Weight | 5.5 |
Description
CMI RP131 Heavy Duty Steel Rigging Block includes a loose bushing held by a stainless bolt with large gnarled head for easy opening. Extraordinary quality at an affordable price. Strength of stainless is what allows CMI to incorporate high tensile into a smaller product. Blocks include a loose bushing held by a stainless bolt with large and gnarled head, for easy opening. 3-1/4 in. sheave, up to 3/4 in. rope capacity, weighs 5.5 lbs., Tensile Strength: 40,000 lbs. (177.9kN) WLL: 6,000 lbs. (26.6 kN)
• Type: Rigging Block
• Features: Extraordinary quality at an affordable price; A loose bushing held by a stainless bolt with a large gnarled head for easy opening; 3.5 in. Sheave Diameter up to 3/4 in. rope capacity; Tensile Strength: 40,000 lbs. (177.9 kN) WLL: 6,000 lbs. (26.6 kN)
• Type: Rigging Block
• Features: Extraordinary quality at an affordable price; A loose bushing held by a stainless bolt with a large gnarled head for easy opening; 3.5 in. Sheave Diameter up to 3/4 in. rope capacity; Tensile Strength: 40,000 lbs. (177.9 kN) WLL: 6,000 lbs. (26.6 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- GENUINE GRIP Work Shoes, Mens, 10M, Wht, Slip On, PR (4705-10M)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- HARDLINE PRODUCTS Number 0 Decal, 3" White Vinyl, PK10 (3SCWP0)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- CMI Rope Jack (39641)
- CMI RP130 Heavy Duty Steel Steel Rigging Block Removeable Pin w/ Bushing (15162)
- CMI Micro Arborist Block (40922)
- KONG USA Arborist Throw Bag 200g (224010000KK)
- A & I PRODUCTS THROW WEIGHT-10OZ 5" x1.75" x1.75" (A-B1AB1010)
- SUNBELT Ring-Ali Ring, Large, Steel 6" x5" x1" (A-B1ABRIN0013)
- Cmi Fall Protection