Shop All Tree Pole Climbers and Accessories
Cmi
Rope Jack
Mfr # 39641
Zoro # G604426852
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Static ropes from 3/8-5/8" diameters
- Length 22.85"
- Material Aluminum
- Color Red/Black
- Application A Mechanical Advantage tool for pre-tensioning static lines, light lifting and cabling
Product Information
- Brand Cmi
- MFR # 39641
- Zoro # G604426852
- UPC # 194047249
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 22.85" |
Width | 8.6" |
Height | 4.35 |
Details
For Use With | Static ropes from 3/8-5/8" diameters |
Material | Aluminum |
Color | Red/Black |
Application | A Mechanical Advantage tool for pre-tensioning static lines, light lifting and cabling |
Weight | 0.3 |
Features | Mechanical Advantage is approximately 5:1, no pulleys, no extra rope, minimum weight, minimum friction, quick and easy on-off and works well topside, too |
Description
The CMI is a Mechanical Advantage tool for pre-tensioning static lines, light lifting and cabling. Small and light enough to be carried aloft by a climber for Mechanical Advantage within the crown. The length of the handle on the limits excessive loading to avoid rope damage. Under no circumstances should a cheater bar be used to increase leverage as it may damage the unit, the rope, or severely injure personnel. lt is designed to be used by only one individual using one hand only. lt shall be removed before any 'shock' load is applied; lt shall NOT be used for heavy or dynamic loads as there are other tools available for those applications. It can attach mid-line and can run virtually any length of rope. The CMI is used to remove slack and stretch for lowering and to lift the tips on light limbs. It is NOT for heavy loads! The is approved for life support use as long as another form of progress capture device is used in conjunction with the device. Never use the by itself for hauling human cargo. The CMI is approved for static ropes sizes 3/8 - 5/8 inch diameters.
• Type: Climbing Accessory
• Features: A Mechanical Advantage tool for pre-tensioning static lines, light lifting and cabling, small and light enough to carry aloft by a climber within the crown; Designed to be used by only one individual using one hand only, the length of the handle on the limits excessive loading to avoid rope damage
• Type: Climbing Accessory
• Features: A Mechanical Advantage tool for pre-tensioning static lines, light lifting and cabling, small and light enough to carry aloft by a climber within the crown; Designed to be used by only one individual using one hand only, the length of the handle on the limits excessive loading to avoid rope damage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Brutus MD #3408 PR (BMD 3408 XL)
- TINGLEY RUBBER Tingley® J32107 American® Storm Fly Front Hooded Jacket, Yellow, 2XL (J32107.2X)
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- CMI Micro Arborist Block (40922)
- CMI RP130 Heavy Duty Steel Steel Rigging Block Removeable Pin w/ Bushing (15162)
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- SUNBELT Pulley-ISC, Medium Double, Aluminum 9" x4" x2" (A-B1ABIRP033A)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (ASWSTGRRW2SE200)
- ARBO SPACE Fiddle Block Tree Pulling Kit 50ft (ASFBRK50)
- Cmi Fall Protection