Shop All Hoist Accessories
Cm
Transformer
Mfr # 24900
Zoro # G8745755
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Includes Transformer
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Product Information
- Brand Cm
- MFR # 24900
- Zoro # G8745755
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Overall Height | 2.3 in |
Overall Width | 2 in |
Overall Length | 3 in |
Details
Item | Transformer |
Material | Copper, Plastic |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Includes | Transformer |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Transformer |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series Lodestar, Material Copper, Plastic, Overall Length 3 in, Overall Width 2 in, Overall Height 2.3 in, Includes Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity (2607R2630A6E12B4W5C1P6)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- DC CARGO 2in X 6in Rope Tie-Offs With E-Track Fittings, 10PK (26RTOSEF-10)
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 20 Ft. Lift (5628A)
- CM Latch Kit (53822)
- CM Brake Hub (35744)
- CM Button and Contact Assembly, 2 Speed (70964)
- CM Brake Coil (51517)
- CM Cont Sta and Cord 10 ft. Lift. (29333)
- COFFING HOISTS Btm Block Assembly (913JG3AS)
- Cm Hoists