Shop All Trolley & Puller Parts
Cm
Station
Mfr # 36900
Zoro # G4029159
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CM
- For Use With Mfr. Model Number 2401B, 2403, 2403B, 2407, 2407B, 2409B, 2409C, 2410B
- Product Type Pendant Station
- Controls Push Button Handheld
- Compatible with Manufacturer Part Number 2401B, 2403, 2403B, 2407, 2407B, 2409B, 2409C, 2410B
Product Information
- Brand Cm
- MFR # 36900
- Zoro # G4029159
- Country of Origin China
- Category Trolley & Puller Parts
Dimensions
Details
Item | Pendant Station |
Fits Brand | CM |
For Use With Mfr. Model Number | 2401B, 2403, 2403B, 2407, 2407B, 2409B, 2409C, 2410B |
Product Type | Pendant Station |
Controls | Push Button Handheld |
Compatible with Manufacturer Part Number | 2401B, 2403, 2403B, 2407, 2407B, 2409B, 2409C, 2410B |
Color | Black |
Compatible Hoist Type | Electric Chain Hoists |
For Use With | Electric Hoist |
Functions | Up/Down |
Connection Type | Wired |
Compatible Series | CM Lodestar (627) |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Grainger Part Number 3KP84, 4Z399, 4Z400, 5Z137, 5Z138, 5Z141, 5Z142, 5Z143, Compatible with Manufacturer Part Number 2401B, 2403, 2403B, 2407, 2407B, 2409B, 2409C, 2410B, For Use With Electric Hoist, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" GRAY (BOL-36-4.5-GYSG)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- COFFING HOISTS Upper Hook (JHH5032T)
- DAYTON Roller (804P-9)
- DUTTON-LAINSON Handle, Brake (70311)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- DAYTON Hex Flange Nut M5 (MH1DMP613G)
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- Cm Hoists