Shop All Hoist Accessories
Cm
Lower Latch Hook, for 5Z382, etc.
Mfr # 28686
Zoro # G2805923
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 627 Lodestar A, AA, B, C, F
- Includes Hook with Latch
- For Use With Mfr. Model Number 627 Lodestar A, AA, B, C, F
- Product Type Bottom Hook
Product Information
- Brand Cm
- MFR # 28686
- Zoro # G2805923
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 3.5 in |
Overall Height | 1 in |
Overall Length | 5 in |
Details
Item | Lower Hook |
Material | Steel |
For Use With | 627 Lodestar A, AA, B, C, F |
Includes | Hook with Latch |
For Use With Mfr. Model Number | 627 Lodestar A, AA, B, C, F |
Product Type | Bottom Hook |
Compatible Load Capacity | 500 lb, 1,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 5 in, Overall Width 3.5 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE ZILLA WHIP 1/2"x4' SWVL NPT (LMHFZ1204YW4S)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- CM Motor Housing Cover Screw (87333)
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 20 Ft. Lift (5628A)
- CM Grommet (70966)
- CM Rocker Switch (4K1R)
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- CM Button and Contact Assembly, 2 Speed (70964)
- CM Limit Switch Kit (36642)
- Cm Lifting Equipment