Shop All Hoist Accessories
Cm
Latch Kit, Swivel Eye Hook
Mfr # 4X412
Zoro # G3888193
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Swivel Eye Hook,5 Ton
- Type Swivel, Silver Mild Steel
- Product Type Replacement Latch
- Compatible Load Capacity 22 lb
Product Information
- Brand Cm
- MFR # 4X412
- Zoro # G3888193
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Latch Kit |
For Use With | Swivel Eye Hook,5 Ton |
Type | Swivel, Silver Mild Steel |
Product Type | Replacement Latch |
Compatible Load Capacity | 22 lb |
Description
Replacement Latch, Product Type Replacement Latch, Compatible Load Capacity 22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- SAFEWAZE 20ft Ladder Climb System, Complete Kit (019-12001)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- CM Brake Coil (51511)
- CM Stripper Chain Guide, 3/4 Ton (73772)
- CM Brake Hub (35744)
- CM Chain Container Hardware Kit (24650)
- CM Friction Disc (53781)
- DAYTON Spring, MH21VG5401G (MH21VG5401G)
- Cm Lifting Equipment